References
SNR:EXFE207N
Rubix:205A3108
Manufacturer :EXFE.207.N
EAN:3413529536269




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 37.6 mm |
| Fixation centre-to-centre distance | 92 mm |
Product details : SNR EXFE207N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Square flanged bearing unit with 4 mounting holes, re-greasable, insert with inner ring extended on both sides and eccentric ring. With a groove in the housing for fastening the protective cap.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 37.6 mm |
| Fixation centre-to-centre distance | 92 mm |
| Material | grey cast iron |
| Length | 118 mm |
| Series | exfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 72 mm |
| Weight | 1.67 kg |
Show UNSPSC/ECL@SS
£ 42.50 excl. VAT
/ Each
£ 51.00 incl. VAT
- Usually arrives within 14 working days