References
SNR:EXFL203
Rubix:205A3137
Manufacturer :EXFL.203
EAN:3413529508709




Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 90 mm |
Product details : SNR EXFL203 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Oval flange bearing unit, re-greasable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | grey cast iron |
| Height | 113 mm |
| Length | 60 mm |
| Series | exfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.51 kg |
Show UNSPSC/ECL@SS
£ 14.72 excl. VAT
/ Each
£ 17.66 incl. VAT
- Usually arrives within 14 working days