References
Superseded Ref:RCJY90-XL-I
INA:RCJY90-XL
Rubix:102A7783
Manufacturer :0947479460000
EAN:4064327128300


Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Width | 235 mm |
| Fixation centre-to-centre distance | 187 mm |
Product details : INA RCJY90-XL FLANGED HOUSING UNIT
Housing units RCJY, four-bolt flanged housing units, cast iron, grub screws in inner ring, R seals
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Width | 235 mm |
| Fixation centre-to-centre distance | 187 mm |
| Material | cast iron |
| Height | 235 mm |
| Length | 235 mm |
| Series | rcjy..-xl |
| Total bearing width | 80.1 mm |
| Diameter of fixation holes | 23 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 79000 N |
| Basic dynamic load, radial - Cr | 109000 N |
| Outer diameter | 235 mm |
| Weight | 9.24 kg |
| Mounting typ | four-bolt flanged housing (square flange) |
Show UNSPSC/ECL@SS
£ 354.56 excl. VAT
/ Each
£ 425.47 incl. VAT
- Usually arrives within 14 working days