References
SNR:ESFE202
Rubix:205A2403
EAN:3413529529933





Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Width | 19.1 mm |
| Fixation centre-to-centre distance | 63.5 mm |
Documents
Product details : SNR ESFE202 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Square flange bearing unit with 4 mounting holes, relubricatable, insert with one-sided extended inner ring and eccentric ring.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 94x91x42 mm |
|---|---|
| Logistic Weight | 492 g |
| Inner diameter | 15 mm |
| Width | 19.1 mm |
| Fixation centre-to-centre distance | 63.5 mm |
| Material | grey cast iron |
| Length | 76 mm |
| Series | esfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 4780 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Outer diameter | 40 mm |
| Weight | 0.47 kg |
Show UNSPSC/ECL@SS
£ 12.64 excl. VAT
/ Each
£ 15.17 incl. VAT
- Usually arrives within 14 working days