References
SKF:FYK 25 TR
Rubix:132A8913
Manufacturer :6447
EAN:7316571057316


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 70 mm |
Product details : SKF HOUSED BEARING UNIT FYK 25 TR
These square flanged housings for insert bearings are made of composite material and are chemical resistant, lightweight and strong. These housings have been developed for bearing arrangements that must operate reliably in difficult environments for extended periods without maintenance.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38,8x95x25 mm |
|---|---|
| Logistic Weight | 320,5 g |
| Inner diameter | 25 mm |
| Width | 31 mm |
| Fixation centre-to-centre distance | 70 mm |
| Material | bearing steel |
| Height | 25 mm |
| Length | 95 mm |
| Total bearing width | 34.1 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 95 mm |
Show UNSPSC/ECL@SS
£ 39.86 excl. VAT
/ Each
£ 47.83 incl. VAT
- Usually arrives within 14 working days