References
Superseded Ref:FYT 1.3/8 TF/VA228
SKF:FYTB 1.3/8 TF/VA228
Rubix:237A4248
EAN:07316579225441


Technical specifications
| Inner diameter | 34.93 mm |
|---|---|
| Width | 46.4 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : SKF FYTB 1.3/8 TF/VA228 HIGH TEMPERATURE BEARINGS
Oval flanged ball bearing unit
Applications
For high temperature applications
Technical specifications
Attributes
| Inner diameter | 34.93 mm |
|---|---|
| Width | 46.4 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | cast iron |
| Sealing | two metal shields |
| Height | 34.5 mm |
| Length | 156 mm |
| Series | fytb |
| Total bearing width | 42.9 mm |
| Clamping | 25.4 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Outer diameter | 96 mm |
| Weight | 1.2 kg |
| Mounting typ | set screw |
Show UNSPSC/ECL@SS
£ 164.09 excl. VAT
/ Each
£ 196.91 incl. VAT
- Usually arrives within 14 working days