References
SNR:EXFE213
Rubix:205A3126
Manufacturer :EXFE.213
EAN:3413529528639




Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Width | 68.2 mm |
| Fixation centre-to-centre distance | 150 mm |
Product details : SNR EXFE213 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Square flanged bearing unit with 4 mounting holes, relubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Width | 68.2 mm |
| Fixation centre-to-centre distance | 150 mm |
| Material | gray cast iron |
| Length | 188 mm |
| Series | exfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57200 N |
| Outer diameter | 120 mm |
| Weight | 6.89 kg |
Show UNSPSC/ECL@SS
£ 80.83 excl. VAT
/ Each
£ 97.00 incl. VAT
- Usually arrives within 14 working days