SNR - Bearing Unit - UKFLZ.205H
Inner diameter | 30 mm |
---|---|
Width | 27 mm |
Fixation centre-to-centre distance | 130 mm |
Inner diameter | 30 mm |
---|---|
Width | 27 mm |
Fixation centre-to-centre distance | 130 mm |
Height | 155 mm |
Length | 94 mm |
Series | UKFLZ200 |
Number of holes | 2 |
Basic static load, radial - C0r | 15200 N |
Basic dynamic load, radial - Cr | 25700 N |
Outer diameter | 72 mm |
Weight | 1.34 kg |
Usually arrives within 14 working days