SNR - Bearing Unit - UCFL208
Inner diameter | 40 mm |
---|---|
Width | 49.2 mm |
Fixation centre-to-centre distance | 144 mm |
Inner diameter | 40 mm |
---|---|
Width | 49.2 mm |
Fixation centre-to-centre distance | 144 mm |
Material | steel |
Height | 36 mm |
Series | ucfl200 |
Number of holes | 2 |
Outer diameter | 80 mm |
Usually arrives within 14 working days