References
SNR:ESFLZ205
Rubix:205A2500
Manufacturer :ESFLZ.205
EAN:3413529529483




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 99 mm |
Product details : SNR ESFLZ205 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Oval flange bearing unit with centering boss and 2 mounting holes, re-greasable, insert with inner ring extended on one side and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 99 mm |
| Material | grey cast iron |
| Height | 124 mm |
| Length | 70 mm |
| Series | esflz200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.69 kg |
Show UNSPSC/ECL@SS
£ 19.49 excl. VAT
/ Each
£ 23.39 incl. VAT
- Usually arrives within 14 working days