SNR - Bearing Unit - UCFE.207.N
Inner diameter | 35 mm |
---|---|
Width | 42.9 mm |
Fixation centre-to-centre distance | 92 mm |
Inner diameter | 35 mm |
---|---|
Width | 42.9 mm |
Fixation centre-to-centre distance | 92 mm |
Material | Cast Iron |
Height | 161 mm |
Length | 118 mm |
Series | UCFCE200 |
Total bearing width | 161 mm |
Diameter of fixation holes | 15 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 15200 N |
Basic dynamic load, radial - Cr | 25700 N |
Outer diameter | 72 mm |
Weight | 1.54 kg |
Usually arrives within 14 working days