Insert bearing Bearing unit
Inner diameter | 50 mm |
---|---|
Width | 43 mm |
Fixation centre-to-centre distance | 111 mm |
Logistics dimensions (L x W x H) | 66,1x143x100 mm |
---|---|
Logistic Weight | 2450 g |
Inner diameter | 50 mm |
Width | 43 mm |
Fixation centre-to-centre distance | 111 mm |
Material | Bearing steel |
Total bearing width | 62.7 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35100 N |
Outer diameter | 143 mm |
Usually arrives within 14 working days