References
SNR:EXFL210N
Rubix:205A3158
EAN:3413529521128





Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 157 mm |
Documents
Product details : SNR EXFL210N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Oval flange bearing unit, re-lubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x124x60 mm |
|---|---|
| Logistic Weight | 2340 g |
| Inner diameter | 50 mm |
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 157 mm |
| Material | grey cast iron |
| Height | 197 mm |
| Length | 115 mm |
| Series | exfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.34 kg |
Show UNSPSC/ECL@SS
£ 47.47 excl. VAT
/ Each
£ 56.96 incl. VAT
- Usually arrives within 14 working days