References
INA:FLCTEY35-XL
Rubix:229A1060
Manufacturer :0008915680000
EAN:4012802807967


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 94 mm |
| Fixation centre-to-centre distance | 100 mm |
Product details : FAG FLCTEY35-XL OVAL FLANGED BEARING 8915680000
Housing units FLCTEY, two-bolt flanged housing units, cast iron, grub screws in inner ring, P seals, without relubrication facility
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 94 mm |
| Fixation centre-to-centre distance | 100 mm |
| Material | cast iron |
| Height | 126 mm |
| Length | 126 mm |
| Series | flctey..-xl |
| Total bearing width | 37.9 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 27500 N |
Show UNSPSC/ECL@SS
£ 32.91 excl. VAT
/ Each
£ 39.49 incl. VAT
- Delivery usually within ( 7 ) days