Insert bearing Bearing unit
Inner diameter | 75 mm |
---|---|
Width | 53.5 mm |
Fixation centre-to-centre distance | 159 mm |
Logistics dimensions (L x W x H) | 79,4x200x150 mm |
---|---|
Logistic Weight | 6403 g |
Inner diameter | 75 mm |
Width | 53.5 mm |
Fixation centre-to-centre distance | 159 mm |
Material | Bearing steel |
Height | 75 mm |
Length | 200 mm |
Total bearing width | 73.3 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 49000 N |
Basic dynamic load, radial - Cr | 66300 N |
Outer diameter | 200 mm |
In stock: Next day delivery