SNR EXFLE210L3 BEARING UNIT

SNR - Bearing Unit - EXFLE.206L3

See technical information

References

SNR:EXFLE210L3
Rubix:205A3211
Manufacturer :EXFLE.210L3
EAN:3413520590468
brand logo

Technical specifications

Inner diameter50 mm
Width49.2 mm
Fixation centre-to-centre distance157 mm
See all Specifications

Product details : SNR EXFLE210L3 BEARING UNIT


grey cast housing, radial insert ball bearing with eccentric locking collar,triple lip seal
Oval flange bearing unit, relubricatable, insert with inner ring extended on both sides and eccentric ring.

Technical specifications


Attributes
Inner diameter50 mm
Width49.2 mm
Fixation centre-to-centre distance157 mm
Materialgray cast iron
Height190 mm
Length116 mm
Seriesexfle200
Number of holes2
Basic static load, radial - C0r23200 N
Basic dynamic load, radial - Cr35100 N
Outer diameter90 mm
Weight2.31 kg
£ 43.04 excl. VAT
/ Each
£ 51.65 incl. VAT
  • Usually arrives within 14 working days