References
SNR:ESFAE207
Rubix:205A2353
Manufacturer :ESFAE.207
EAN:3413529529629




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 25.4 mm |
| Fixation centre-to-centre distance | 128 mm |
Product details : SNR ESFAE207 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Oval flange bearing unit with 1 mounting hole, 1 elongated hole, re-lubricatable, insert with one-sided extended inner ring and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 25.4 mm |
| Fixation centre-to-centre distance | 128 mm |
| Material | gray cast iron |
| Height | 155 mm |
| Length | 90 mm |
| Series | esfae200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 72 mm |
| Weight | 1.1 kg |
Show UNSPSC/ECL@SS
£ 21.44 excl. VAT
/ Each
£ 25.73 incl. VAT
- Delivery usually within ( 3 ) days