References
SNR:UCFE209
Rubix:206A0029
EAN:3413529527120





Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 105 mm |
Product details : SNR UCFE209 BEARING UNIT
Gray cast iron housing, bearing insert with set screws on the inner ring, seal with centrifugal disc
cast iron body, radial insert ball bearing with fixing screw, seal with sealing ring
Strengths
-Monoblock series according to JIS and ISO
-Robust stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or heavy mechanical shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection via galvanized surfaces.
-Robust stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or heavy mechanical shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection via galvanized surfaces.
Applications
With an excellent price-performance ratio, the SNR range of self-aligning bearings offers solutions for a wide spectrum of applications such as: agricultural machinery, food and beverage processing, materials handling, packaging machines, conveying systems and many others.
The SNR portfolio provides you with all the products needed for every step of your production.
The SNR portfolio provides you with all the products needed for every step of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x66 mm |
|---|---|
| Logistic Weight | 2320 g |
| Inner diameter | 45 mm |
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 105 mm |
| Material | cast iron |
| Series | ucfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 2.22 kg |
Show UNSPSC/ECL@SS
£ 25.77 excl. VAT
/ Each
£ 30.92 incl. VAT
- Delivery usually within ( 3 ) days