SNR - Bearing Unit - EXFLE206N
Inner diameter | 30 mm |
---|---|
Width | 36.4 mm |
Fixation centre-to-centre distance | 116.5 mm |
Logistics dimensions (L x W x H) | 149x83x47 mm |
---|---|
Logistic Weight | 934 g |
Inner diameter | 30 mm |
Width | 36.4 mm |
Fixation centre-to-centre distance | 116.5 mm |
Height | 142 mm |
Length | 80 mm |
Series | EXFLE200 |
Number of holes | 2 |
Basic static load, radial - C0r | 11200 N |
Basic dynamic load, radial - Cr | 19500 N |
Outer diameter | 62 mm |
Weight | 0.91 kg |
Usually arrives within 14 working days