Square Flanged Housing FYK
Inner diameter | 25 mm |
---|---|
Width | 31 mm |
Fixation centre-to-centre distance | 70 mm |
Logistics dimensions (L x W x H) | 38,8x95x50 mm |
---|---|
Logistic Weight | 320,5 g |
Inner diameter | 25 mm |
Width | 31 mm |
Fixation centre-to-centre distance | 70 mm |
Material | bearing steel |
Height | 25 mm |
Length | 95 mm |
Total bearing width | 34.1 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 14000 N |
Outer diameter | 95 mm |
In stock: Next day delivery