RHP HOUSED BEARING UNIT SLFE5/8

Flanged bearing unit round Setscrew Locking Series SLFE

See technical informationSee documents
References
RHP:SLFE5/8
Rubix:152A9479
Manufacturer :SLFE5/8 R
EAN:00747023030767
brand logo
Technical specifications
Fixation centre-to-centre distance63.5 mm
Materialpressed steel
See all Specifications
Documents

Product details : RHP HOUSED BEARING UNIT SLFE5/8


Technical specifications


Attributes
Logistic Weight200 g
Fixation centre-to-centre distance63.5 mm
Materialpressed steel
Seriesslfe
Total bearing width27.38 mm
Diameter of fixation holes7.1 mm
Number of holes3
Basic static load, radial - C0r2670 N
Outer diameter81 mm
Weight0.2 kg
Show UNSPSC/ECL@SS
£ 20.04 excl. VAT
/ Each
£ 24.05 incl. VAT
  • Usually arrives within 14 working days