NTN - Bearing Unit - UCFL218D1
Inner diameter | 90 mm |
---|---|
Width | 96 mm |
Logistics dimensions (L x W x H) | 290x270x125 mm |
---|---|
Logistic Weight | 11005 g |
Inner diameter | 90 mm |
Width | 96 mm |
Height | 320 mm |
Length | 205 mm |
Series | UCFL200 |
Number of holes | 2 |
Outer diameter | 160 mm |
Usually arrives within 14 working days