Bearing Unit
Inner diameter | 25 mm |
---|---|
Width | 29.24 mm |
Fixation centre-to-centre distance | 76 mm |
Logistic Weight | 500 g |
---|---|
Inner diameter | 25 mm |
Width | 29.24 mm |
Fixation centre-to-centre distance | 76 mm |
Material | Cast Iron |
Height | 96 mm |
Length | 71 mm |
Series | LFTC |
Total bearing width | 29.24 mm |
Diameter of fixation holes | 8 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 7880 N |
Basic dynamic load, radial - Cr | 14000 N |
In stock: Next day delivery