Flanged housing unit
Inner diameter | 35 mm |
---|---|
Width | 92 mm |
Fixation centre-to-centre distance | 130 mm |
Inner diameter | 35 mm |
---|---|
Width | 92 mm |
Fixation centre-to-centre distance | 130 mm |
Length | 155 mm |
Series | RCJTY..-XL-N |
Total bearing width | 46.4 mm |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 275000 N |
Outer diameter | 155 mm |
In stock: Next day delivery