SNR UCFLE208-25 BEARING UNIT

SNR - Bearing Unit - UCFLE.208-25

See technical information
References
SNR:UCFLE208-25
Rubix:206A0414
Manufacturer :UCFLE.208-25
EAN:3413529572687
brand logo
Technical specifications
Inner diameter39.688 mm
Width49.2 mm
Fixation centre-to-centre distance143.5 mm
See all Specifications

Product details : SNR UCFLE208-25 BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit SNR

Technical specifications


Attributes
Inner diameter39.688 mm
Width49.2 mm
Fixation centre-to-centre distance143.5 mm
Materialcast iron
Seriesucfle200
Number of holes2
Basic static load, radial - C0r18200 N
Basic dynamic load, radial - Cr29600 N
Outer diameter80 mm
Weight1.65 kg
Show UNSPSC/ECL@SS
£ 23.05 excl. VAT
/ Each
£ 27.66 incl. VAT
  • Usually arrives within 14 working days