References
SNR:ESFA204
Rubix:205A2332
Manufacturer :ESFA.204
EAN:3413529514618




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 78 mm |
Product details : SNR ESFA204 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Oval flange bearing unit with 1 mounting hole, 1 slotted hole, relubricatable, insert with inner ring extended on one side and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 78 mm |
| Material | gray cast iron |
| Height | 102 mm |
| Length | 60 mm |
| Series | esfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.45 kg |
Show UNSPSC/ECL@SS
£ 15.40 excl. VAT
/ Each
£ 18.48 incl. VAT
- Usually arrives within 14 working days