References
SNR:EXFS319
Rubix:205A3248
Manufacturer :EXFS.319
EAN:3413529543571




Technical specifications
| Inner diameter | 95 mm |
|---|---|
| Width | 93.7 mm |
| Fixation centre-to-centre distance | 228 mm |
Product details : SNR EXFS319 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Square flange bearing unit with centering collar and 4 mounting holes, re-greaseable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Width | 93.7 mm |
| Fixation centre-to-centre distance | 228 mm |
| Material | grey cast iron |
| Length | 290 mm |
| Series | exfs300 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 122000 N |
| Basic dynamic load, radial - Cr | 156000 N |
| Outer diameter | 200 mm |
| Weight | 26.4 kg |
Show UNSPSC/ECL@SS
£ 356.46 excl. VAT
/ Each
£ 427.75 incl. VAT
- Usually arrives within 14 working days