References
SNR:UCFS305
Rubix:206A0498
Manufacturer :UCFS.305
EAN:3413529542178




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 38 mm |
| Fixation centre-to-centre distance | 80 mm |
Product details : SNR UCFS305 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit with centering collar and 4 mounting holes, re-lubricatable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 38 mm |
| Fixation centre-to-centre distance | 80 mm |
| Material | gray cast iron |
| Length | 110 mm |
| Series | ucfs300 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 22360 N |
| Outer diameter | 62 mm |
| Weight | 1.25 kg |
Show UNSPSC/ECL@SS
£ 28.56 excl. VAT
/ Each
£ 34.27 incl. VAT
- Usually arrives within 14 working days