References
SNR:EXPH208
Rubix:205A3449
EAN:3413529505357



Product details : SNR EXPH208 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 56.3 mm |
Show UNSPSC/ECL@SS
£ 31.45 excl. VAT
/ Each
£ 37.74 incl. VAT
- Usually arrives within 14 working days
