References
SNR:UKPE218H
Rubix:206A2306
EAN:3413529532254




Product details : SNR UKPE218H BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 160 mm |
| Sealing | 2 joints |
| Weight | 13620 kg |
| Width | 86 mm |
Show UNSPSC/ECL@SS
£ 252.06 excl. VAT
/ Each
£ 302.47 incl. VAT
- Usually arrives within 14 working days
