References
SNR:UKPE208H
Rubix:206A2280
Manufacturer :UKPE.208H
EAN:3413529532155




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 138 mm |
| Shaft Height | 49.2 mm |
Product details : SNR UKPE208H BEARING UNIT
grey cast housing,radial insert ball bearing with adapter sleeve,seal with slinger
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 138 mm |
| Shaft Height | 49.2 mm |
| Material | grey cast iron |
| Total bearing width | 46 mm |
| Outer diameter | 80 mm |
| Diameter of fixation holes | 17 mm |
| Mounting typ | long base (2-bolt mounting) |
| Height | 49.2 mm |
| Length | 179 mm |
| Sealing | uszczelnione po obu stronach — kontaktowe uszczelnienie z pojedynczą wargą i zewnętrznym odrzutnikiem (stalowy odrzutnik + gumowa uszczelka) |
| Lubrication | grease; grease fitting m6x1 (relubricatable) |
| Series | ukpe200 |
| Weight | 1.9 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Width | 29 mm |
Show UNSPSC/ECL@SS
£ 32.30 excl. VAT
/ Each
£ 38.76 incl. VAT
- Usually arrives within 14 working days