References
SNR:MUCNFL206
Rubix:205A5027
Manufacturer :MUCNFL206
EAN:3413520461638




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 117 mm |
Product details : SNR MUCNFL206 BEARING UNIT
Thermoplasic housing, stainless steel insert ball bearing with socket set screws,seal with slinger, food grease
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 117 mm |
| Height | 148 mm |
| Length | 80 mm |
| Series | mucnfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 9000 N |
| Basic dynamic load, radial - Cr | 16700 N |
| Outer diameter | 62 mm |
| Weight | 0.45 kg |
Show UNSPSC/ECL@SS
£ 48.59 excl. VAT
/ Each
£ 58.31 incl. VAT
- Delivery usually within ( 3 ) days