SKF P2BC40M-CPSS-DFH DESIGN FOR HYGIENE FOODLINE COMPLETE HOUSED UNIT
Ball Bearing Unit - Food Line
See technical informationReferences
SKF:P2BC 40M-CPSS-DFH
Rubix:200A1563
EAN:7316577859327


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 137 mm |
| Shaft Height | 49.2 mm |
Product details : SKF P2BC40M-CPSS-DFH DESIGN FOR HYGIENE FOODLINE COMPLETE HOUSED UNIT
Pillow (plummer) block bearing units consisting of an insert bearing mounted in a composite or cast metal housing that can be bolted to a support surface. In addition to being part of a unit, some pillow block housings for insert bearings are available as separate components. The SKF assortment includes units that are compliant with several industrial standards and meet many requirements.
Strengths
- Designed for a constant and alternating rotation
- Excellent corrosion resistance
- Lightweight
- Recyclable
- Excellent corrosion resistance
- Lightweight
- Recyclable
Applications
For food and beverage applications
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 137 mm |
| Shaft Height | 49.2 mm |
| Material | stainless steel |
| Total bearing width | 44 mm |
| Outer diameter | 80 mm |
| Height | 98.2 mm |
| Length | 179 mm |
| Series | bluerange |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19000 N |
| Basic dynamic load, radial - Cr | 24700 N |
| Width | 40.7 mm |
Show UNSPSC/ECL@SS
£ 250.84 excl. VAT
/ Each
£ 301.01 incl. VAT
- In stock: Next day delivery