RHP SELF LUBE CASTING NP15CAS

Pillow Block Unit

See technical informationSee documents
References
RHP:NP15CAS
Rubix:158A6556
Manufacturer :NP15CAS R
EAN:00747023135158
brand logo
Technical specifications
Inner diameter15 mm
Fixation centre-to-centre distance100.5 mm
Materialcast iron
See all Specifications
Documents

Product details : RHP SELF LUBE CASTING NP15CAS


The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria.

Strengths

•Super finished raceways for quiet and efficient running
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication

Applications

Engineering Bearing Applications

Technical specifications


Attributes
Logistic Weight9710 g
Inner diameter15 mm
Fixation centre-to-centre distance100.5 mm
Materialcast iron
Total bearing width27.38 mm
Diameter of fixation holes10 mm
Height57.2 mm
Length126.5 mm
Seriesnp
Weight0.5 kg
Number of holes2
Basic static load, radial - C0r4800 N
Basic dynamic load, radial - Cr9550 N
Width30.5 mm
Show UNSPSC/ECL@SS
£ 258.22 excl. VAT
/ Each
£ 309.86 incl. VAT
  • Usually arrives within 14 working days