SNR - Bearing Unit - SES.203
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 30.2 mm |
Logistics dimensions (L x W x H) | 88x88x55 mm |
---|---|
Logistic Weight | 652 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 30.2 mm |
Bearing Clearance | C3 |
Series | SES200 |
Cage | Stainless Steel |
Basic static load, radial - C0r | 18200 N |
Basic dynamic load, radial - Cr | 22800 N |
Sealing | Open |
Usually arrives within 14 working days