Insert bearing with eccentric clamping ring INA GE70-XL-KRR-B-FA164, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 48.5 mm
Radial insert ball bearing
See technical informationReferences
INA:GE70-XL-KRR-B-FA164
Rubix:238A4974
Manufacturer :0009750790000
EAN:4064327886576

Product details : INA GE70-KRR-B-FA164 RADIAL INSERT BALL BEARINGS GE..-KRR-B-FA164 SPHE
Radial insert ball bearing GE..-XL-KRR-B
Radial insert ball bearings GE..-KRR-B-FA164, spherical outer ring, location by eccentric locking collar, R seals on both sides, for temperatures up to +250°C
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistic Weight | 2150 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 48.5 mm |
| Basic dynamic load, radial - Cr | 62000 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Relubrication function | yes |
| Reaming | 70 mm |
| Cage | steel |
| Thickness | 66 mm |
| Lubricant | grease |
| Basic static load, radial - C0r | 44000 N |
Show UNSPSC/ECL@SS
£ 669.41 excl. VAT
/ Each
£ 803.29 incl. VAT
- Usually arrives within 14 working days
