Insert bearing with eccentric clamping ring SKF YET 207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 38.9 mm
Y-bearing YET Series
See technical informationReferences
SKF:YET 207
Rubix:1274965
Manufacturer :YET 207
EAN:7316577032409


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Material | steel (bearing) |
Product details : SKF BEARING UNIT INSERT - YET207
Insert bearings are based on sealed deep groove ball bearings. This variant is intended for use in applications where the direction of rotation is constant. It has a narrow inner ring extended on one side, with an eccentric locking collar, enabling quick and easy mounting onto the shaft.
Strengths
- Designed for rotation in one direction
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Material | steel (bearing) |
| Width | 38.9 mm |
| Basic dynamic load, radial - Cr | 25500 N |
| Sealing | open |
| Relubrication function | yes |
| Cage | plastic |
| Thickness | 25.4 mm |
| Lubricant | special long-life grease with lithium/calcium thickener/soap, nlgi 2 |
| Basic static load, radial - C0r | 15300 N |
Show UNSPSC/ECL@SS
£ 34.05 excl. VAT
/ Each
£ 40.86 incl. VAT
- Delivery usually within ( 3 ) days