Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX212G2T04 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX212G2T04, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 77.7 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX212G2T04
rubix:
205A2840
ean:
3413529579792
Technical specifications
Inner diameter
60
mm
Outer diameter
110
mm
Width
77.7
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX212G2T04 INSERT BEARING
Technical specifications
Attributes
Inner diameter
60
mm
Outer diameter
110
mm
Width
77.7
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.04
excl. VAT
/
Each
£
62.45
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SNR CES210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring NTN UEL307-106D1W3
Insert bearing with eccentric clamping ring INA GE65-214-XL-KRR-B-FA164, Outer diameter: 125 mm | Inner diameter: 65 mm | Width: 48.5 mm
Insert bearing with eccentric clamping ring SNR EX.205.G2.L3, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.8 mm
Insert bearing with eccentric clamping ring INA E25-XL-KRR-B, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.9 mm
Insert bearing with eccentric clamping ring SNR EX31135G2, Outer diameter: 120 mm | Inner diameter: 55.563 mm | Width: 55.6 mm
Insert bearing with eccentric clamping ring SNR CES21030, Outer diameter: 90 mm | Inner diameter: 47.625 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring NTN UELS205LN, Inner diameter: 25 mm
Insert bearing with eccentric clamping ring SNR EX314-44G2, Outer diameter: 150 mm | Inner diameter: 69.85 mm | Width: 92.1 mm
Insert bearing with eccentric clamping ring INA GRAE25-XL-NPP-B, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring INA GE55-XL-KTT-B, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.5 mm
Insert bearing with eccentric clamping ring SNR CES209-27, Outer diameter: 85 mm | Inner diameter: 42.863 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring NTN UEL211D1W3, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 71.4 mm
Insert bearing with eccentric clamping ring SNR SES212, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 37.1 mm
Insert bearing with eccentric clamping ring SKF YET 203, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 28.6 mm