Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR ESC209 BEARING UNIT
Insert bearing with eccentric clamping ring SNR ESC209, Outer diameter: 45 mm | Inner diameter: 85 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
ESC209
rubix:
205A2277
ean:
3413529511020
Technical specifications
Inner diameter
85
mm
Outer diameter
45
mm
Width
43.7
mm
See all Specifications
Product details
Technical specifications
Product details : SNR ESC209 BEARING UNIT
Technical specifications
Attributes
Inner diameter
85
mm
Outer diameter
45
mm
Width
43.7
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.40
excl. VAT
/
Each
£
38.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SNR EX318G2, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 115.9 mm
Insert bearing with eccentric clamping ring INA E30-KLL-AH02-ID+21+10, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 48.5 mm
Insert bearing with eccentric clamping ring SKF YET 211/W64, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 48.4 mm
Insert bearing with eccentric clamping ring INA GE30-XL-KRR-B-FA164, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 36.5 mm
Insert bearing with eccentric clamping ring SNR CES210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring NTN AEL204-012D1W3, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 31 mm
Insert bearing with eccentric clamping ring NTN M-AEL207D1, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 38.9 mm
Insert bearing with eccentric clamping ring SNR EX211G2T20, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 71.3 mm
Insert bearing with eccentric clamping ring SKF YET 209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring SKF YEL 210-2F/W64, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 62.7 mm
Insert bearing with eccentric clamping ring SNR CEX210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 62.7 mm
Insert bearing with eccentric clamping ring INA GE45-XL-KTT-B, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring NTN AELS204-012D1NW3, Inner diameter: 19.05 mm
Insert bearing with eccentric clamping ring SNR EX202G2L4, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring INA GE40-XL-KLL-B, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.9 mm