References
INA:GLCTE35-XL
Rubix:100A5539
Manufacturer :0008313790000
EAN:4012802791815


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 94 mm |
| Fixation centre-to-centre distance | 100 mm |
Product details : INA GLCTE35-XL FLANGED HOUSING UNIT
Housing units GLCTE, two-bolt flanged housing units, cast iron, eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 94 mm |
| Fixation centre-to-centre distance | 100 mm |
| Material | cast iron |
| Height | 42 mm |
| Length | 126 mm |
| Series | glcte..-xl |
| Total bearing width | 42 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Outer diameter | 126 mm |
| Weight | 1.02 kg |
Show UNSPSC/ECL@SS
£ 43.65 excl. VAT
/ Each
£ 52.38 incl. VAT
- In stock: Next day delivery