References
RHP:SL1.1/2EC
Rubix:158A6752
Manufacturer :SL1.1/2EC R
EAN:00747023031429


Technical specifications
| Fixation centre-to-centre distance | 148 mm |
|---|---|
| Material | cast iron |
| Total bearing width | 43.73 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SL1.1/2EC
Standard series, low shaft center distance, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 2100 g |
|---|---|
| Fixation centre-to-centre distance | 148 mm |
| Material | cast iron |
| Total bearing width | 43.73 mm |
| Diameter of fixation holes | 12 mm |
| Height | 98.5 mm |
| Length | 180.5 mm |
| Series | sl |
| Weight | 2.1 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Width | 51 mm |
Show UNSPSC/ECL@SS
£ 54.41 excl. VAT
/ Each
£ 65.29 incl. VAT
- Usually arrives within 14 working days