Insert bearing with set screw NTN UC211D1, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.6 mm
NTN - Insert Bearing - UC211D1
See technical informationReferences
NTN:UC211D1
Rubix:205A9242
EAN:4547359232707



Product details : NTN UC211D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 104x106x57 mm |
|---|---|
| Logistic Weight | 1070 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 55.6 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | uc200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 34.04 excl. VAT
/ Each
£ 40.85 incl. VAT
- Delivery usually within ( 3 ) days
