Insert bearing with set screw SKF YAR 208-2F/VA228, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Insert Bearing
See technical informationReferences
SKF:YAR 208-2F/VA228
Rubix:103A0138
EAN:7316579070843

Product details : SKF HI TEMP BEARING INSERT YAR 208-2F/VA228
SKF high temperature bearings are designed to deliver increased reliability, reduced complexity and decreased environmental impact in operating temperatures up to 350 °C (660 °F). This makes these products very suitable for applications in kiln trucks, roller hearth furnaces, and bakeries, where there are both constant and alternating directions of rotation.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 21 mm |
| Sealing | two metal shields |
| Series | yar 208 |
| Material | high temperature steel |
| Cage | plastic |
| Reaming | 40 mm |
| Limit speed | 150 rpm |
| Total bearing width | 49.2 mm |
| Basic static load, radial - C0r | 19000 N |
| Basic dynamic load, radial - Cr | 30700 N |
| Weight | 0.61 kg |
Show UNSPSC/ECL@SS
£ 246.64 excl. VAT
/ Each
£ 295.97 incl. VAT
- Delivery usually within ( 3 ) days
