Self-Lube Bearing Insert
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 16 mm |
Logistic Weight | 320 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 16 mm |
Series | 1200g |
Material | cast iron |
Cage | steel |
Limit speed | 5300 rpm |
Total bearing width | 31.2 mm |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 19500 N |
Weight | 0.32 kg |
In stock: Next day delivery