References
RHP:FC1640-40=1
Rubix:221A6408
Manufacturer :FC1640-40=1 R
EAN:00747023103799


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 145 mm |
| Fixation centre-to-centre distance | 120 mm |
Product details : RHP FC1640-40-1 ROUND FLANGE CARTRIDGE
Self-Lube® Cast Iron Flange Bearing Units FC Series
Technical specifications
Attributes
| Logistic Weight | 1737 g |
|---|---|
| Inner diameter | 40 mm |
| Width | 145 mm |
| Fixation centre-to-centre distance | 120 mm |
| Material | cast iron |
| Height | 49.2 mm |
| Length | 145 mm |
| Series | fc |
| Total bearing width | 27 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Outer diameter | 80 mm |
| Weight | 1.74 kg |
| Mounting typ | round flanged bearing unit |
Show UNSPSC/ECL@SS
£ 45.84 excl. VAT
/ Each
£ 55.01 incl. VAT
- Usually arrives within 14 working days