References
SNR:SUCFL206-20N
Rubix:205A8674
Manufacturer :SUCFL.206-20.N
EAN:3413529516438




Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 117 mm |
Product details : SNR SUCFL206-20N BEARING UNIT
stainless steel cast housing,stainless steel insert ball bearing with socket set screws,seal with slinger, food grease
Oval flange bearing unit (VA) SNR
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 117 mm |
| Material | stainless steel |
| Series | sucfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 15300 N |
| Outer diameter | 62 mm |
| Weight | 0.92 kg |
Show UNSPSC/ECL@SS
£ 94.26 excl. VAT
/ Each
£ 113.11 incl. VAT
- Usually arrives within 14 working days