SNR - Bearing Unit - SUCFL.207.CC
Inner diameter | 35 mm |
---|---|
Width | 42.9 mm |
Fixation centre-to-centre distance | 130 mm |
Inner diameter | 35 mm |
---|---|
Width | 42.9 mm |
Fixation centre-to-centre distance | 130 mm |
Height | 90 mm |
Length | 156 mm |
Series | SUCFL200 |
Number of holes | 2 |
Basic static load, radial - C0r | 15600 N |
Basic dynamic load, radial - Cr | 20100 N |
Outer diameter | 72 mm |
Weight | 1.2 kg |
Usually arrives within 14 working days