References
SNR:SUCFL.207.CO
Rubix:205A8688
EAN:3413529551231




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : SNR SUCFL207CO BEARING UNIT
stainless steel cast housing,stainless steel insert ball bearing with socket set screws,seal with slinger, food grease
Oval flange bearing unit, re-lubricatable, NIRO insert with inner ring extended on both sides with threaded pins.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | stainless steel |
| Height | 90 mm |
| Length | 156 mm |
| Series | sucfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15600 N |
| Basic dynamic load, radial - Cr | 20100 N |
| Outer diameter | 72 mm |
| Weight | 1.2 kg |
Show UNSPSC/ECL@SS
£ 133.49 excl. VAT
/ Each
£ 160.19 incl. VAT
- Usually arrives within 14 working days