Two-Bolt Flanged Mounted Bearing
Inner diameter | 35 mm |
---|---|
Width | 34 mm |
Fixation centre-to-centre distance | 130 mm |
Logistics dimensions (L x W x H) | 160x91x48 mm |
---|---|
Logistic Weight | 1254 g |
Inner diameter | 35 mm |
Width | 34 mm |
Fixation centre-to-centre distance | 130 mm |
Height | 90 mm |
Length | 161 mm |
Series | UCFL200 |
Total bearing width | 34 mm |
Diameter of fixation holes | 16 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 15400 N |
Basic dynamic load, radial - Cr | 25700 N |
Outer diameter | 90 mm |
Weight | 1.2 kg |
Usually arrives within 14 working days