References
SNR:UKPLE211H
Rubix:206A2384
EAN:3413529548415




Product details : SNR UKPLE211H BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 59 mm |
Show UNSPSC/ECL@SS
£ 52.78 excl. VAT
/ Each
£ 63.34 incl. VAT
- Usually arrives within 14 working days
